Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596895

MPN #: 15018530

EVA Tubing Boxed 1/2" I.D. x 1/8" Wall - 100' Box

Product Description
EVA Tubing (Boxed) 1/2" I.D. x 1/8" Wall - 100' Box

Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.

PRICE
$89.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Inside Dimensions1/2
Outside Diameter5/8 in
Wall Thickness1/8 in
Diameter1/2 in

Product Details

TypeNon-Reinforced
Operating Temperature Range-50° - 125°
ColorClear
StyleBoxed
MaterialEthyl Vinyl Acetate Plastic Tubing
Manufacturers Part Number15018530
PSI45 psi
BrandApache Hose & Belting