EVA Tubing Boxed 3/8" I.D. x 1/8" Wall - 100' Box
Write a Review
|
Questions & Answers (0)
Product Description
EVA Tubing (Boxed) 3/8" I.D. x 1/8" Wall - 100' Box
Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.
Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.
PRICE
$105.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Inside Dimensions | 3/8 |
| Outside Diameter | 1/2 in |
| Wall Thickness | 1/8 in |
| Diameter | 3/8 in |
Product Details
| Type | Non-Reinforced |
| Operating Temperature Range | -50° - 125° |
| Color | Clear |
| Style | Boxed |
| Material | Ethyl Vinyl Acetate Plastic Tubing |
| Manufacturers Part Number | 15018525 |
| PSI | 55 psi |
| Brand | Apache Hose & Belting |