Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596888

MPN #: 15017503

EVA Tubing Bulk Reel 3/4" I.D. x 1/8" Wall - 250'

Product Description
EVA Tubing (Bulk Reel) 3/4" I.D. x 1/8" Wall - 250'

Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.

PRICE
$319.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Inside Dimensions3/4
Outside Diameter7/8 in
Wall Thickness1/8 in
Diameter3/4 in

Product Details

TypeNon-Reinforced
Operating Temperature Range-50° - 125°
ColorClear
StyleReel
MaterialEthyl Vinyl Acetate Plastic Tubing
Manufacturers Part Number15017503
PSI35 psi
BrandApache Hose & Belting