Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kuriyama Fire Products

Model # :WBB1504336

MPN #: AR100R150-NH100

Kuriyama Fire Products ARMORED REEL Single Jacket Fire Hose, 1" X 150 Ft, 300 PSI, Red

Product Description
Armored Textiles N54ARMRE150N ARMORED REEL Single Jacket Fire Hose, 1" X 150 Ft, 300 PSI, Red

Armored Reel is a one-inch, polyester jacketed, lightweight semi-rigid hose, intended to replace the heavy rubber hose traditionally used as a booster line. Like that booster line, Armored Reel can be charged while on the reel. It meets or exceeds NFPA 1961 Fire Hose Standard, 2013 edition.

Jacket Construction: The hose is single jacket, constructed with 100% continuous, virgin high tenacity polyester that is circular woven. The outer jacket is thoroughly impregnated with a polymer compound to seal the jacket and provide superior resistance to chemicals, abrasion, oil and ultra-violet light. Compound is heat set at 250° F.

Lining: The synthetic lining is 0.023" extruded polyurethane, combined with a helical interior reinforcement. The lining is flexible between-58° F and 180°F and compounded to resist deterioration from ozone. No reclaimed material is used. The finished form shall be free of pits or other imperfections, resulting in a smooth lining that reduces friction loss.

Adhesion: The rate of separation between the liner and inside jacket is such that 1.5" wide strip cut transversely, shall not be greater than 1" per minute over a period of ten minutes, under a weight of 12 pounds .

Abrasion Resistance: Outer jacket must withstand a minimum of 15,000 cycles on the Taber Abraser with no abrasion through the filler yarn as defined in FM Class Number 2111, Factory Mutual Approval Standard for Fire Hose.

Cold Resistance: Hose shall have the capability of use down to-40 ° F. There shall be no apparent damage to jacket or lining when subjected to the following cold bend test: A 3-foot section of hose shall be exposed to a temperature of-40 ° F. for a period of 24 hours. At the end of the exposure period, the hose shall be rapidly bent 180 degrees back onto itself, first one way and then the other. Following this procedure, the hose shall not leak, nor show any damage to the jacket when subjected to the burst pressure shown above.

Heat Resistance: The ability of the hose to resist heat shall be verified using the test procedures defined in UL 19, Lined Fire Hose and Hose Assemblies, Heat-Resistance Test; FM Class Number 2111, Factory Mutual Approval Standard for Fire Hose, Heat Resistance.

Inspection and Care: NFPA Advises users to develop a fire house inspection and care programmed based on NFPA 1962, Standard for the inspection, care, and use of Fire Hose Couplings, and Nozzles and the service testing of Fire Hose, 2008 edition. Such Program should also address the retirement of the hose.

Warranty: ATI warranties both the hose and couplings to be free from defects in material and workmanship for a period of 10 years. Upon evaluation, hose found to be defective will be repaired or replaced by ATI at no charge to the fire department.

PRICE
$669.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1 in
Hose Length150 ft
Diameter1 in

Product Details

Jacket MaterialPolyester
ColorRed
Burst Pressure1500 psi
SeriesARMORED REEL
Retains Pliability To-58° F
StyleSingle Jacket
DescriptionFire Hose
Connection StyleNST
Manufacturers Part NumberAR100R150-NH100
PSI300 psi
Test Pressure500
BrandKuriyama Fire Products