Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596905

MPN #: 15018628

EVA Tubing Shrink Wrapped Coil w/ Label 1" I.D. x 1/8" Wall - 25'

Product Description
Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.

PRICE
$67.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Inside Dimensions1
Outside Diameter1-1/8 in
Wall Thickness1/8 in
Diameter1 in

Product Details

TypeNon-Reinforced
Operating Temperature Range-50° - 125°
ColorClear
StyleCoil
MaterialEthyl Vinyl Acetate Plastic Tubing
Manufacturers Part Number15018628
PSI25 psi
BrandApache Hose & Belting