Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spartan

Model # :WBB3774772

MPN #: SP-BB-01-F

Spartan Evaporative Cooler, 12500 CFM, 10-Speed, 60 Gallon Capacity

Product Description
The Spartan is a rugged mobile evaporative cooler delivering 12,500 CFM airflow. With a 60-gallon tank, it cools up to 2,800 sq. ft. for extended periods. The Spartan's "EcoDry" blower can achieve around 25°F cooling under the right conditions. It features a fully sealed, impact-resistant body (protected against rain, dust, and rust) and built-in forklift slots for easy relocation. The polyethylene enclosure has a lifetime warranty against corrosion, minimizing maintenance (typically just rinsing with a hose). Spartan is designed for tough outdoor jobs, including warehouses, construction sites, and sports arenas.

Redefine Evaporative Cooling was the idea behind Spartan. From its intelligent filtration system to its rugged, field-ready design, every detail was engineered to push the boundaries of traditional coolers. Spartan delivers powerful airflow, cleaner air, and smarter performance, bringing industrial-grade cooling into a new era of efficiency, reliability, and control.

Features:
  • 10 Variable fan speeds
  • 70° of oscillation power
  • Amperage: Up to 10 AMP
  • Fits 16" Ducting
  • MERV rated
  • 2,500-3,000 sq. ft. of cooling area
  • up to 1,000W


PRICE
$6,150.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height72 in
Weight314 lbs
Cord Length10
Coverage Area2500 - 3000 ft²
Fan Diameter20-1/16 in
Media Depth13 in

Product Details

Assembly RequiredYes
Number of Speeds10
ApplicationIndustrial / Outdoor
Fan TypeEvaporative Cooler
Wattage1000 W
Manufacturers Part NumberSP-BB-01-F
BrandSpartan
RPM2000 rpm
TypePortable Evaporative Coolers
CFM12500 CFM
Internal Water Tank Capacity60 gal
ColorBlack
Amperage10 A
Hertz50/60 Hz
Capacity60 gal
Voltage120 - 220 V
Power Cord TypeStandard US 3-Prong Grounded Plug
Decibels59

Warranty

WarrantyLife Time on Body. 3 Years on Internal Parts yr

Compliance & Certifications

CertificationsUL, ETL