Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3195756

MPN #: F-TOR1-3001                                       

Big Ass Fans® 30" Torrent Misting Fan, Variable Speed, 35 Gallon Capacity, 100-120V, 6874 CFM

Product Description
Conquer extreme heat with Torrent, the ultimate portable cooling powerhouse ideal for outdoor spaces, warehouses, and sporting events. Featuring a powerful 30-inch fan with atomizing mister and a 35-gallon refillable tank, Torrent delivers over 48 hours of ultra-fine mist to keep you cool, dry, and comfortable without soaking.

KEY FEATURES
  • 35-gallon tank for over 48hours of uninterrupted cooling
  • UV-resistant housing and steel cage for indoor or outdoor use
  • Atomizing mister cools up to 25degrees
  • 10-foot power cord plugs into standard outlets
  • Plug-and-play setup and simple, convenient maintenance
  • Durable 6-inch wheels for convenient mobility

PRICE
$4,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44-5/16 in
Depth32 in
Height76-1/8 in
Weight190 lbs
Cord Length10
Coverage Area2725 ft²
Fan Diameter30 in

Product Details

Assembly RequiredNo
Number of SpeedsVariable
Fan TypeAtomizing Evaporative Fan
Wattage794.32 W
Phase1
Manufacturers Part NumberF-TOR1-3001                                       
BrandBig Ass Fans
RPM956 rpm
TypePortable
CFM6874 CFM
Internal Water Tank Capacity35 gal
ColorBlack
Amperage11.43 A
Hertz50/60 Hz
Capacity35 gal
Voltage100-120 V
Decibels63.2

Warranty

Warranty5 yr