Hubbell EVCURWD4 Compact LED Combo Unit w/ Remote Capacity, White w/ Red Letters
Write a Review
|
Questions & Answers (0)
Product Description
Wall, ceiling, or end mounting, High impact flame rated & UV stable thermoplastic housing, Dual-ratcheting design for full range LED lamp-head positioning, Bright & even EXIT panel illumination, Environmentally friendly long life-cycle Lithium Iron Phosphate battery, Includes top mount conduit entry
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 2-9/16 in |
| Weight | 4 lbs |
Product Details
| Self Diagnostics | No |
| Type | Indoor LED Exit Sign |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color Temperature | Red K |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120/277 V |
| Description | Hubbell EVCURWD4 Compact LED Combo Unit w/ Remote Capacity, White w/ Red Letters |
| Watts | 2.4 W |
| Package Quantity | 1 |
| Manufacturers Part Number | EVCURWD4 |
| Housing Material | Thermoplastic |
| Brand | Hubbell Lighting - Dual-Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| UL Certification | UL924 Damp Listed |