Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Studios

Model # :WBB3143557

MPN #: RK5601-BK-BK

KFI Studios Eveleen Indoor & Outdoor Rocking Chair, Black

Product Description
Stylish and sturdy, Eveleen is designed to withstand the elements to provide the perfect respite outdoors.

With its contemporary design, Eveleen outdoor seating and tables are a go-to option for creating a chic yet comfortable outdoor space. Constructed from durable aluminum and polywood slats, Eveleen is designed to withstand the elements. Mix and match chairs, barstools, and benches with round, square, and rectangle tables for a tailored and cohesive look. The broad selection of seating and table options ensures Eveleen will be a classic staple and a good fit for a multitude of spaces.

Features:
  • Indoor / Outdoor Use
  • Frames are powder-coated aluminum
  • Seats & backs have synthetic polymer surface
  • Seating is corrosion and fade resistant
  • Resistant to water, moisture, mold and corrosion
  • Environmentally friendly and non-toxic
  • 5 year limited warranty
  • Dining chair, barstool, rocker, and bench seating
  • Café and bar height tables available in round, square, and rectangle tops
  • Powder coated aluminum frame
  • Polywood seat and back, square and rectangle table surface
  • Corrosion and fade resistant
  • Lead Time - 48 Hours
  • 1-1/2" front leg; 1-3/4" back leg
  • Fully welded connections
  • Curved synthetic polymer seat, back, and arms
  • 1-1/4" foot rail on bar height; 11" off floor
  • Center bar under seat for added support
  • PVC glides
  • Fully assembled
  • Stacks 4 high
  • Certifications: Intertek Gold, Indoor Advantage Gold, Greenguard, Certi-pur, ISO 14001, Ecolable, Water-resistant, ANSI/BIFMA X5.1


PRICE
$645.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth31 in
Height34 in
Weight Capacity300 lbs
Weight24 lbs
Seat Height17-3/4 in
Arm Height25 in

Product Details

TypeRocking Chair
Frame Color FamilyBlack
ColorBlack
Seat Color FamilyBlack
MaterialSynthetic Polymer/Aluminum
Frame MaterialPolywood/Aluminum
Manufacturers Part NumberRK5601-BK-BK
CollectionEveleen
BrandKFI Studios

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsIntertek and Indoor Adv. Gold, Greenguard, Certi-pur, ISO 14001, ANSI/BIFMA X5.1