Nardi Folio Rocking Chair, Bianco
Write a Review
|
Questions & Answers (0)
Product Description
The Folio Rocking Chair delivers exceptional comfort with a refined, contemporary design, making it an inviting addition to commercial hospitality and residential outdoor spaces. Crafted from uniformly colored fiberglass polypropylene resin with UV additives, it features a distinctive perforated square pattern and an enveloping silhouette that seamlessly connects the backrest and generously sized seat. The reclining backrest adjusts to two comfortable positions, while the matte finish, non-slip feet, and recyclable resin construction provide lasting durability and easy maintenance.
PRICE
$520.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/8 in |
| Depth | 36-3/8 in |
| Height | 44-1/2 in |
| Weight Capacity | 440 lbs |
| Weight | 9 lbs |
| Seat Height | 29-15/16 in |
Product Details
| Assembly Required | Yes |
| Type | Rocking Chair |
| Frame Color Family | Bianco |
| Color | Bianco |
| Seat Color Family | Bianco |
| Material | Polypropylene |
| Frame Material | Polypropylene |
| Manufacturers Part Number | 40300.00.000.04_40298.00.000 |
| Indoor/Outdoor | Outdoor |
| Brand | Nardi |
Warranty
| Warranty | 3 Years yr |