Stylish and sturdy, Eveleen is designed to provide the perfect respite outdoors. Choose from a variety of finish options and configurations to craft your ideal outside oasis.
KFI Eveleen Outdoor Bench 55", Black, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 55 in |
| Height | 18 in |
| Weight Capacity | 500 lbs |
Product Details
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Black |
| Number of Seats | 2 |
| Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | BN5601-BK-BK |
| Mounting Style | Surface |
| Collection | Eveleen Outdoor |
| Brand | KFI Seating |