Stylish and sturdy, Eveleen is designed to provide the perfect respite outdoors. Choose from a variety of finish options and configurations to craft your ideal outside oasis.
KFI Eveleen Outdoor Rectangular Bistro Table 55"W x 32"D x 41"H, Black Polymer Top, Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 32 in |
| Depth | 32 in |
| Height | 41 in |
Product Details
| Type | Bar Height Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Table Top Material | Synthetic Polymer |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | T3255-41-BK-BK |
| Collection | Eveleen Outdoor |
| Shape | Rectangular |
| Brand | KFI Seating |