Bevco® Everlast Polyurethane Chair, Armless, Articulating Tilt, 17-1/2" - 25"H Seat,Black
Write a Review
|
Questions & Answers (0)
Product Description
Bevco's® Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are impervious to water, oil, and most chemicals and are puncture resistant and easy to clean. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 17.5" - 25". This chair comes with a sturdy 27" diameter polished aluminum base and adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
PRICE
$409.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 44 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 17 in |
| Seat Height | 25 in |
| Min Seat Height | 17-1/2 in |
| Max Seat Height | 25 in |
| Min Back Height | 36-1/2 in |
| Max Back Height | 44 in |
| Back Width | 16-1/2 in |
| Back Height | 12-1/2 in |
Product Details
| Frame Color Family | Chrome |
| Tilt Type | Articulating Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | 7351-BLK |
| Collection | Everlast |
| Brand | Bevco |
| Type | Office Chair |
| Color | Black |
| Series | Everlast |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, GreenGuard |
| CAL 117 Certified | No |