- Evolution 4" Deck Mount Pre-Rinse
- Dual Pattern Spray Head
- Spray Head & Faucet Base Waterways are T-304 Cast Stainless Steel
- 12" Wall Bracket
- 1/4 Turn Ceramic Cartridges
- Integral Check Valves
- Color Coded Hot & Cold Indicators
- 1/2" Female Inlets
- Lifetime Faucet Warranty
- Lifetime Spray Head Warranty
- 1 Year Hose Warranty
Evolution Pre-Rinse, 4" Deck Mount
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Centers | 4 in |
Product Details
| Mounting Location | Deck |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | EVO-4DMPR |
| Handle Style | Straight Blade |
| Gallons per Minute | 1.15 gal/min |
| Brand | Evolution |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |