JET EVS-1440B EVS Lathe with Taper Attachment & Collet Closer
Write a Review
|
Questions & Answers (0)
Product Description
The EVS-1440B is engineered to maximize your shop's output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004". The 2 speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM and at high speeds from 220 to 2,000 RPMs. V-way bed design is induction hardened and ground. Splined, not keyed, shafts are utilized. Independent leadscrew and feed rod. Adjustable gibs are incorporated in the carriage and slideways.
PRICE
$27,319.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Distance Between Centers | 40 in |
| Spindle Bore | 1-1/2 in |
| Cross Slide Travel | 7 in |
| Swing Over Bed | 14 in |
Product Details
| Motor Voltage | 230/460 V |
| Phase | 3 |
| Description | EVS-1440B EVS Lathe with Taper Attachment & Collet Closer |
| Manufacturers Part Number | JT9-311443 |
| Spindle Mount | D1-4 |
| Motor Horsepower | 3 HP |
| Collet Closer | Yes |
| Brand | JET |