Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




APT-USA

Model # :WBB832736

MPN #: BH34B

APT 2-1/2" Precision Boring Heads 3/4" Integrated Straight Shank, 1/2" Max Tool Cap.

Product Description
A boring head is one of the most important accessories in most machines shops because it allows holes to be machined to almost any size with great accuracy. It would be impractical to try to purchase drills and reamers for all the possible hole sizes up to 1.75" (44 mm) in diameter. Also, larger diameter drills and reamers could not be adapted to fit on a miniature size machine tool. The boring head is infinitely adjustable, so it can machine all of thee holes and anything in between. It can also machine stepped holes for seating bearings and internal grooves for lock rings. Boring tool cut like lathe boring tools with the difference being the tool moves rather than the work.

PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePrecision Boring Head
BrandAPT-USA