Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2365804

MPN #: JT9-894314

JET® JT9-894314 EVS-949 Mill with 2-Axis ACU-RITE 203 DRO and X, Y, Z-Axis JET Powerfeeds

Product Description

Elite offers World Class Mills fully loaded with features. When working on the design of the mills we focused our efforts on the most accurate spindle assembly to meet strict tolerance requirements. To improve the reliability and durability we went back and did things the old fashioned way, we hand scraped the ways to a minimum of 16-point per inch. For operator safety all Elite Mills are CSA / CUS Certified and all come with a spindle safety guard

PRICE
$37,739.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68
Width63 in
Height84 in
Weight2200 lbs
Table Size (L x W)9 x 49  in
Table Longitudinal Travel36 in
Table Cross Travel12  in

Product Details

PowerfeedX, Y & Z-Axis
Style TypeElite Mill
Motor Voltage230 V
DROAcu-Rite 203
Phase3
Manufacturers Part NumberJT9-894314
Motor Horsepower3 HP
BrandJET

Warranty

Warranty3 yr