Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169368

MPN #: JT9-891210

JET® EVTBS16V-460 Elite 16" Vertical Tilt Frame Bandsaw, 2 HP, 3 Phase, 460V

Product Description

At the heart of every metalworking operation, there is a saw. Saws that are being challenged to cut a wider variety of materials in different ways than ever before. Saws that need to demonstrate new kinds of flexibility, are counted on to last longer and operate more safely at the same time. The Elite EVTBS-16" EVS Vertical Tilt Frame Bandsaw is the answer to your shops needs. The 3 degree forward approach angle allows for increased efficiency in cutting structural materials. Inverter drive with speed range of 76-30 SFPM and a Digital Readout to always let you know what speed you are at. The quick action vise saves set up time and can be moved in either the right or left of the blade and fast locking. Durability is built into the steel frame construction that reduces vibrations and deflection. Safety is a must with CSA/US Certification, the blade is fully guarded, and a strong internal spring allows the operator to safely move the bow and fix at any angle. Elite saws are the most precise, more durable and safest bandsaws you could ever have in your shop.

Features:
  • Electronic Variable Speed 76-430 SFPM with Digital Readout for FPM
  • Blade tension gauge helps to ensure the blade is in the correct cutting position
  • Fully adjustable air hydraulic control for bow travel
  • Automatic stops can be pre-set to stop advancement and return of the blade
  • CSA Certified Electrics following strict guidelines and electrical requirements and are certified by the CSA Group
  • Integrated pressurized wash off hose for easy machine clean up


PRICE
$26,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94-1/2
Width49-1/8 in
Height90-1/2 in
Weight1408 lbs
Table Size (L x W)29-1/2 x 14-3/16 in
Blade Length168-1/2 in

Product Details

TypeBandsaw
Horsepower2 HP
Amperage3.25 A
Blade Speed76/430 SFPM
StyleVertical
Motor Voltage460 V
Voltage460 V
Phase3
DescriptionVertical Tilt Frame Bandsaw
Manufacturers Part NumberJT9-891210
Motor Horsepower2 HP
BrandJET

Compliance & Certifications

CertificationsCSA/US Certified