Laguna DXIII Flip-Stop For 14BX & 18CX Bandsaw Fences
Write a Review
|
Questions & Answers (0)
Product Description
The Laguna 14BX and 18CX bandsaw fences are designed to accept a top-mounted flip-stop for making tenon cuts and other types of precision joinery.
The flip-stop swings down to meet the fence, and has an adjustable ruled scale that mounts in the track on the top of the fence. It can be flipped out of the way without losing its position and can be left on the fence permanently, or easily removed.
The flip-stop swings down to meet the fence, and has an adjustable ruled scale that mounts in the track on the top of the fence. It can be flipped out of the way without losing its position and can be left on the fence permanently, or easily removed.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 110365 |
| Type | Flip-Stop |
| For Use With | 14" & 18" Bandsaw DXIII DriftMaster Fence System |
| Description | Flip-Stop |
| Brand | Laguna |