Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079116

MPN #: EX801-10SB

C.S. Unitec EX 801-10SB Flat Screwdriver, Copper Beryllium, 3/8" x 8"

Product Description
C.S. Unitec EX 801-10SB Flat Screwdriver, Copper Beryllium, 3/8" x 8"



Features:
  • Striking flat-head screwdriver
  • Copper Beryllium only
  • Non-Sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter3/8"
Tip Width3/8 in

Product Details

Manufacturers Part NumberEX801-10SB
Tip TypeSlotted
BrandC.S. Unitec