AMPCO® S-50 Non-Sparking Standard Screwdriver, 3/8 x 8" - Pkg Qty 3
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 13 in |
| Tip Width | 3/8 in |
| Shank Length | 8 in |
Product Details
| Manufacturers Part Number | S-50 |
| Tip Type | Slotted |
| Brand | Ampco |
Related Products
Stanley® 66-168-A, 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Bolster reinforced construction. Hex bolster allows for use with a wrench for added torque. Slotted tips are cross ground for consistent fit.
Features: 3 component handles provide a maximum comfort grip Size is shown on blade and tip style is shown on handle for easy identification Chrome blades prevent corrosion and can be easily cleaned Sand blasted tip for greater screw-tip adherence and high resistance against corrosion Screwdriver developed in accordance with the Scientific ERGO™ 11 Step Process Phosphate finished tip for precise accuracy Three-component handle for maximum user comfort, soft material with ridged undermolded material provides superior grip and greater force transmission Maximum comfort with minimum ...
Beta insulated tools are safe for use on electrical systems up to 1000 VAC (1500 VDC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). The driver has a narrow shank for a consistent width from the blade all the way up the shank, preventing interference between the shank and the sides of a threaded hole. The hand design molded for a comfort fit and the unique asymmetrical gripping inserts have been designed for maximum traction. The drive type is also ...
The Beta M213 screwdriver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 25-piece set includes: (6)1201E screwdrivers for slotted head screws 2.5x50, 3x75, 4x100, 5.5x125, 6.5x150, 8x200 mm; (1)1201EN screwdriver for slotted head screws, extra-short series of 4x30 mm, (4) 1202E screwdrivers for cross head Phillips screws PH0x60, PH1x80, PH2x100, PH3x150 mm, (1) 202EN screwdriver for cross head Phillips screws, extra-short series of PH1X30 mm; (12) 1207E/TX screwdrivers for Torx head screws, ... ...
Stanley® STHT60783, Standard Fluted Standard Blade/Slotted Tip 1/4" x 4" Ergonomic, quad-lobular (four-sided) handles with slip-resistant, textured grip for comfort and extra torque. Color-coded handles for easy tip identification. Phillips® tips - cold formed for more consistent dimensions. Square tips - cold formed tapered tip allowing interference with screw for a one-handed operation. All square tips will be black oxide for precision and better screw fit. Heat-treated alloy steel bars hold up to repeated use. Nickel-plated bars for corrosion resistance. Sets feature popular sizes to ...