C.S. Unitec EX203-095UA Double Open Ended Wrenches, Aluminum Bronze, 11/16 x 3/4 Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Features: Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of ...
C.S. Unitec EX206-KIT A Combination Wrench Kit, Aluminum Bronze, 7 Pieces Features: 7 piece combination wrench kit Sizes range from 3/8" - 7/8" Non-sparking for use in hazardous areas Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
C.S. Unitec EX205S-075UA Open Ended Construction Wrench W/Pin, Aluminum Bronze, 1-7/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze