This drum stick provides an ergonomic solution to pushing/pulling a drum while on a dolly. Make drum transporting on a dolly easier and cleaner. Easily and quickly attaches to drum ring. Features rubber hand grips and a safety yellow powder coat finish. Works on open and closed head drums. This multipurpose tool can open and close almost any size bung plug.
The drum and barrel bung and closure multi wrench is designed to fit most containers closures and is manufactured in ergonomic glass-reinforced nylon for enhanced durability. This lightweight wrench assists in easy-opening of drums and containers, including 2" drum plugs, container cap sizes 51DIN (female), 61DIN (female), 70/71mm and Trisure™ 2" buttress (male).
Morse® MORplug™ Drum Wrench - Spark Resistant Zinc / Aluminum Alloy MORplug™ Spark Resistant Zinc-Aluminum Alloy Wrench offers the same generous size and universal pattern as the Morse Model 59, but is made of zinc aluminum alloy to be spark resistant. This alloy was selected for its high strength, toughness and economy. Natural bright silver color. MADE IN THE USA 2 Year Warranty
Vestil™ multipurpose, single ended, cast aluminum drum Bung nut wrench not only opens and closes drum bungs or plugs, they also work as a bung wrench, ring wrench and faucet wrench all in one. These durable wrenches will not bend, break or chip. Eliminate the need for extra tools with these multi functional drum wrenches. Patent pending. Features: Multipurpose drum bung nut wrench eliminates the need for extra tools for drum bungs or plugs Includes a ring and faucet wrench feature for ideal operation Features durable construction for added strength and long life Universal design ...
National-Spencer | Zee Line BEST VALUE ALUMINUM DRUM WRENCH Aluminum Drum Wrench can be used to open most round and hex-style drum plugs with ¾" slotted and 2" cross-bar bungs. Economically wrench is constructed of non-sparking aluminum that is safe to use around flammables or in combustible areas. Offset design reduces user stress and helps to prevent knuckle scrapes.