Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079435

MPN #: EX204S-045UA

C.S. Unitec EX204S-045UA Construction Wrench W/Pin, Aluminum Bronze, 1-13/16"

Product Description
C.S. Unitec EX204S-045UA Construction Wrench W/Pin, Aluminum Bronze, 1-13/16"



Features:
  • Part # and dimensions laser engraved for easy identification
  • Made from aluminum bronze


PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20"
Opening Size1-13/16 in

Product Details

Opening TypeBox
Manufacturers Part NumberEX204S-045UA
Measuring SystemFractional
BrandC.S. Unitec