Features: Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Press both side handles in and lift up to remove the rack from the stack Quick Access Drawers: Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and ...
Features: Bi-mold handles provide comfortable grip, reducing hand fatigue Thumb stop on handle provides control during use Fulcrum end provides extra prying power
Forged from chrome alloy steel, the Estwing® Alignment Bar, 18" Length is manufactured and fully hardened to resist any bending. This heavy duty bar is engineered with two sides; one has the prying end and the other side is for lining up for accurate assembly. Features: Stock Size: 5/8" Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification