Forged from chrome alloy steel, the Estwing® Alignment Bar, 36" Length is manufactured and fully hardened to resist any bending. This heavy duty bar is engineered with two sides; one has the prying end and the other side is for lining up for accurate assembly. Features: Stock Size: 7/8" Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification
Stanley® 55-120, FatMax® FuBar® III, 30" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Textured bi-material grip panels are attached to handle on both sides. Heat-treated and tempered striking face with ripping hook and chamfered edges. Two tiered, serrated jaw for grabbing common dimensional lumber and decking. Nail slot on claw end with beveled edge for pulling nails and prying. 4-in-1 tool for prying, splitting, board bending, and striking jobs. Pentagonal shape below serrated jaw can be used as a fire hydrant wrench to turn on/off a fire ...