Forged from chrome alloy steel, the Estwing® Alignment Bar, 36" Length is manufactured and fully hardened to resist any bending. This heavy duty bar is engineered with two sides; one has the prying end and the other side is for lining up for accurate assembly. Features: Stock Size: 7/8" Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification
Pro Pry Bar, 46" Handle Balde forged and hardened alloy steel with V-notch in tapered edge; Heavy, strong, multi-purpose tool; 3" width protects concrete when stripping forms; Ideal for prying forms and for use to align walls during tilt-up construction; to remove shingles and flooring; to roll and align large pipe
Features: Blade is heat-treated the entire length Handle is ergonomically designed to provide a more comfortable and secure grip Curved blade style gives extra leverage Capped end allows for striking without damage to handle