Proto® 1" Drive Dial Electronic Torque Wrench 100-1000 ft-lbs Extended operation range in ft-lb and Nm units. Precision Accuracy: + / - 1% in BOTH directions. Accuracy valid from 10% to 100% of full scale. Large easy to read digits. Patented rotary bezel. LCD and key pad rotate both ways, up to 359 degrees for easy viewing. Torque target zone adjustable 1% to 10% indicates when the desired torque limit is approaching.- Yellow light indicates the low end of the zone- Green light and buzzer sounds when the target is reached- Red Light with intermittent buzzer indicates over-torqued One ...
Features: Torque: 5–100 ft-lb Torque Accuracy: ±2% CW and ±3% CCW, 20–100% of full scale Angle Accuracy: ±1% of Reading, ±1° @ Angular Velocity >10°/Sec <180°/Sec Angle range: 0–360° Six measurement modes (ft-lb, in-lb, Nm, Kgcm, dNm, angle) Dual progressive LEDs allow user to see active torque at various work positions; enables user to anticipate torque and slow down as they get closer to desired torque level Textured grip offers a comfortable, non-slip surface Flared end prevents your hand from slipping off during ...
Features: Set - Quickly turn to the desired torque value with a smooth thumbscrew adjustment. Lock - Teeth inside the cover lock the torque setting in place while you are using the wrench. Leave – Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage. How it Operates-As force is applied to the handle, the wrench flexes until the catch contacts the calibration set screw. This disengages the anchor beam from the main beam, causing it to spring into the wrench body and produce a "click" sound. Flex Head-The flex head ...
The wrench that does not require releasing tension after use. 100% Italian-made, it is ideal for controlled tightening of screws/bolts. Features: Zero-Reset Technology: Based on higher-performance materials and improved heat treatment of both the spring and the component parts of the adjustment system, the wrench no longer requires releasing tension after use. Easy Settings: The graduated vernier scale allows minimum interval fractions to be set up (in tenths of lbf.ft). 100% Italian-Made: Entirely designed and manufactured in Italy, assembled, tested and certified at Beta's ...
Proto® 1 Drive Dial Torque Wrench 400-2000 ft-lbs, 56-280 mkg Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale. Industrial all steel or aluminum torque transfer components. High alloy torsion drive design accuracy not effected by hand position. Dual scale (English/Metric) with clockwise and counterclockwise operation fewer wrenches needed to complete job. Memory needles are standard on all wrenches except electric light models. Easy-to-read, high contrast scale. Laser marked serial number for traceability. N.I.S.T. (National Institute of Standards and ...