Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788444

MPN #: TRQ99903

Tekton 3/8", 1/2'' Split Beam Torque Wrench Set, 26 - 130, 70 - 350 Nm, 2 Piece

Product Description
Features:
  • Set - Quickly turn to the desired torque value with a smooth thumbscrew adjustment.
  • Lock - Teeth inside the cover lock the torque setting in place while you are using the wrench.
  • Leave – Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage.
  • How it Operates-As force is applied to the handle, the wrench flexes until the catch contacts the calibration set screw. This disengages the anchor beam from the main beam, causing it to spring into the wrench body and produce a "click" sound.
  • Flex Head-The flex head offers the clearance to work around nearby obstructions.
  • Serialized Certificate of Calibration – Each wrench is calibrated according to the ASME B107.300-2010 standard; detailed test results are recorded on the included certificate
Set Includes
  • 3/8 Inch Drive 72-Tooth Flex Head Split Beam Torque Wrench(26 - 130 Nm)
  • 1/2 Inch Drive 72-Tooth Flex Head Split Beam Torque Wrench(70 - 350 Nm)


PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Weight6 lbs
Max Torque350 Nm
Drive Size3/8, 1/2 in

Product Details

StyleSplit Beam
TypeSplit Beam Torque Wrench Set
Impact ApprovedNo
ColorSilver
Manufacturers Part NumberTRQ99903
BrandTekton

Compliance & Certifications

CertificationsCalibration Certificate, ASME Standards, ISO 6789