Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
C.S. Unitec

Model # :WBB2079112

MPN #: EX1502-B-A

C.S. Unitec EX1502-B-A Sliding Socket Bar T-Handle, Aluminum Bronze, 1/2"

Product Description
C.S. Unitec EX1502-B-A Sliding Socket Bar T-Handle, Aluminum Bronze, 1/2"



Features:
  • Reversible, ratchet wrench
  • Non-sparking, corrosion resistant
  • Made from aluminum bronze


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10"
Drive Size1/2 in

Product Details

Manufacturers Part NumberEX1502-B-A
BrandC.S. Unitec