Features:
- 12-Point, non-impact sockets
- Non-Sparking, corrosion resistant
- Part #s & dimensions laser engraved on item
- Made from aluminum bronze
Weights & Dimensions
| Length | 23mm |
| Size | 8mm |
| Drive Size | 1/4 in |
Product Details
| Manufacturers Part Number | EX1503AA-8A |
| Brand | C.S. Unitec |
| Points | 6 |