Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215094

MPN #: 4673

OTC 7-Piece Sensor Socket Set, 1/2" & 3/8" Drive, 4 Point

Product Description
Kit includes:
  • OTC4673-1: 29 mm (1-3/16") Vacuum Switch and O2 Socket, 1/2" Drive
  • OTC4673-2: 22mm (7/8") Vacuum Switch and O2 Socket (wide slot), 3/8" Drive
  • OTC4673-3: 27 mm (1 1/16") Thermal Sensor Switch, 1/2" Drive
  • OTC4673-4: 22mm (7/8") Vacuum Switch and O2 Socket (narrow slot), 3/8" Drive
  • OTC4673-5: 27mm and 25mm (1-1/16" & 1") Oil Pressure Sending Unit Socket, 3/8" Drive
  • OTC4673-6: 22mm (7/8") O2 Sensor Socket, offset 1/2" Drive
  • OTC4673-7: 22mm (7/8") O2 Sensor Socket (low profile), offset 3/8" Drive
Features:
  • Sockets are compatible with several applications
  • Comes in a blow molded case
  • Adjustable jaws fit various water-pump pulley bolt patterns
  • Jaws lock in place to securely hold water pump bolts
  • Long handle offers leverage for extra torque


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-11/16
Socket Depth StyleStandard
Drive Size1/2, 3/8 in
SizeAssorted

Product Details

TypeSensor Socket
Socket/Wrench Points4
Measuring SystemSAE (Fractional), Metric (MM)
ColorBlack
Manufacturers Part Number4673
BrandOTC
Points4