Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2080067

MPN #: EX1503C-050UB

C.S. Unitec EX1503C-050UB 3/4" Drive Socket, Copper Beryllium, 1-5/16"

Product Description
C.S. Unitec EX1503C-050UB 3/4" Drive Socket, Copper Beryllium, 1-5/16"



Features:
  • 12-Point, non-impact sockets
  • Non-Sparking, non-magnetic, corrosion resistant
  • Part #s & dimensions laser engraved on item
  • Made from copper beryllium


PRICE
$325.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-5/16"
Drive Size3/4 in

Product Details

Manufacturers Part NumberEX1503C-050UB
BrandC.S. Unitec
Points6