Features: Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage 12-Point Socket Opening – Get more access positions for multiple types of fasteners, including hex, double hex, and square Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's ...
Proto® 1" Drive Deep Impact Socket 1-1/8" - 6 Point, 3-3/4" Long Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The ...
Features: Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage 12-Point Socket Opening – Get more access positions for multiple types of fasteners, including hex, double hex, and square Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's ...