Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079241

MPN #: EX1509CD-A

C.S. Unitec EX1509CD-A Converter, Aluminum Bronze, 3/4" - 1"

Product Description
C.S. Unitec EX1509CD-A Converter, Aluminum Bronze, 3/4" - 1"



Features:
  • Drive adaptors
  • Switch between socket/ratchet drives easily
  • Non-Sparking, corrosion resistant
  • Made from aluminum bronze


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size3/4 in

Product Details

Manufacturers Part NumberEX1509CD-A
ColorBronze
BrandC.S. Unitec