Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
Features: Accurate within ±3% for Both Directions – The actual calibration accuracy will be stated on the certificate for your wrench, but will be no worse than ±3% Full-Range Calibration Using the ISO Standard – Since each torque wrench is calibrated to the ISO standard, it also meets and exceeds the ASME standard Serialized Certificates of Calibration – Each wrench includes a certificate that shows serial number, test results, and test equipment and conditions 90-Tooth Fixed Ratchet Head – The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ...
Features: 1/2" Drive with pinned 7/8" 6-point socket, 2-1/4" length 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Bronze hammer head reduces rebound Pry bar handle provide alignment option Socket feature SuperTorque® lobular opening for greater turning power without deforming the fastener Easy access reversing lever allows user to change working direction quickly and easily with only one hand Tethering device attached to handle Repair kit includes ratchet repair kit and cover plate
Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Replacement handle only
Features: A 3/8 Inch Drive on a 1/4 Inch Drive Body: This small body ratchet uses the same body as our 1/4 inch drive x 6 inch ratchet so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive. Smaller Ratchet Head Improves Access Performs Like a 1/4 Inch Drive Ratchet 180° Flex, 9 Positions: The flex head sweeps through 180 degrees, snapping to nine different detent angles to reach around obstacles. A spring-actuated pawl engages with well-defined teeth to hold the head in position. 90-Tooth Gear = 4° Swing Arc: The single half-moon pawl ...