Proto® 3/8" Drive Socket 3/8" - 6 Point Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design minimizes ...
Spark Plug Socket, 3/8" Drive, 5/8" 5/8" spark plug socket features protective rubber insert and hex top for use in tight areas. Manufactured with heat-treated chrome vanadium steel. 3/8" square drive. 6-point deep socket.
Specially designed for use on high end aluminum and chrome plated wheels. Premium grade chrome molybdenum steel for professional use. Plastic sleeve and inner cap to prevent scratches. 1/2" Drive. 19mm MAG Wheel Power Socket. 1 Year Limited Warranty.
Proto® 1/4" Drive Socket 5/8" - 6 Point, 7/8" Long Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design ...
Proto® 1/4" Drive Socket 1/2" - 6 Point, 7/8" Long Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design ...