Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079966
MPN #: EX1640-050UA
Weights & Dimensions
Product Details
C.S. Unitec EX1503C-010UA 3/4" Drive Socket, Aluminum Bronze, 13/16"
C.S. Unitec EX1503C-010UA 3/4" Drive Socket, Aluminum Bronze, 13/16" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1503B-005UA 1/2" Drive Socket, Aluminum Bronze, 1/4"
C.S. Unitec EX1503B-005UA 1/2" Drive Socket, Aluminum Bronze, 1/4" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1610-040UA 1/4" Deep Drive Socket, Aluminum Bronze, 9/16"
C.S. Unitec EX1610-040UA 1/4" Deep Drive Socket, Aluminum Bronze, 9/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1503A-14B 3/8" Drive Socket, Copper Beryllium, 14mm
C.S. Unitec EX1503A-14B 3/8" Drive Socket, Copper Beryllium, 14mm Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
C.S. Unitec EX1503B-30A 1/2" Drive Socket, Aluminum Bronze, 30mm
C.S. Unitec EX1503B-30A 1/2" Drive Socket, Aluminum Bronze, 30mm Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze