Features:
- 6-point socket
- Non-sparking and non-magnetic for use in hazardous areas
- Copper Beryllium only for added strength
- Part # laser engraved for easy identification
- Made from copper beryllium
Weights & Dimensions
| Length | 54mm |
| Drive Size | 3/4 in |
| Size | 32mm |
Product Details
| Type | Standard |
| Manufacturers Part Number | EX1740-32B |
| Brand | C.S. Unitec |
| Points | 6 |