C.S. Unitec EX201B-30B 12 Point Striking Box Wrench, Copper Beryllium, 30mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX201F-005UB 12 Point Offset Striking Box Wrench, Copper Beryllium, 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX201B-110UB 12 Point Striking Box Wrench, Copper Beryllium, 2-3/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut Greater maneuverability and easy access when tightening nuts or bolts in difficult areas Wider striking zone Opening size: 2-3/4" Total length: 14-13/16" Outer Diameter: 14-13/16" Head Depth: 1-7/16" Zinc Phosphate Finish
C.S. Unitec EX204S-045UB Construction Wrench W/Pin, Copper Beryllium, 1-13/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium