C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX202F-140UA 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX204S-010UA Construction Wrench W/Pin, Aluminum Bronze, 15/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX201B-105UA 12 Point Striking Box Wrench, Aluminum Bronze, 2-1/8" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
Stanley® 55-120, FatMax® FuBar® III, 30" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Textured bi-material grip panels are attached to handle on both sides. Heat-treated and tempered striking face with ripping hook and chamfered edges. Two tiered, serrated jaw for grabbing common dimensional lumber and decking. Nail slot on claw end with beveled edge for pulling nails and prying. 4-in-1 tool for prying, splitting, board bending, and striking jobs. Pentagonal shape below serrated jaw can be used as a fire hydrant wrench to turn on/off a fire ...