Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079406

MPN #: EX204S-010UA

C.S. Unitec EX204S-010UA Construction Wrench W/Pin, Aluminum Bronze, 15/16"

Product Description
C.S. Unitec EX204S-010UA Construction Wrench W/Pin, Aluminum Bronze, 15/16"



Features:
  • Part # and dimensions laser engraved for easy identification
  • Made from aluminum bronze


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14"
Opening Size15/16 in

Product Details

Opening TypeBox
Manufacturers Part NumberEX204S-010UA
Measuring SystemFractional
BrandC.S. Unitec