Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079615

MPN #: EX201-025UA

C.S. Unitec EX201-025UA Single Box Wrench, Aluminum Bronze, 11/16"

Product Description
C.S. Unitec EX201-025UA Single Box Wrench, Aluminum Bronze, 11/16"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from aluminum bronze


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/6"
Opening Size11/16 in

Product Details

Manufacturers Part NumberEX201-025UA
Opening TypeBox
ColorBronze
BrandC.S. Unitec