Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079255

MPN #: EX201-050UB

C.S. Unitec EX201-050UB 12 Point Single Box Wrench, Copper Beryllium, 15/16"

Product Description
C.S. Unitec EX201-050UB 12 Point Single Box Wrench, Copper Beryllium, 15/16"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/8"
Opening Size15/16 in

Product Details

Opening TypeBox
Manufacturers Part NumberEX201-050UB
ColorCopper
BrandC.S. Unitec