Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079305

MPN #: EX201-125UB

C.S. Unitec EX201-125UB 12 Point Single Box Wrench, Copper Beryllium, 1-13/16"

Product Description
C.S. Unitec EX201-125UB 12 Point Single Box Wrench, Copper Beryllium, 1-13/16"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$545.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16"
Opening Size1-13/16 in

Product Details

Opening TypeBox
Manufacturers Part NumberEX201-125UB
ColorCopper
BrandC.S. Unitec