Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079356

MPN #: EX215-040UB

C.S. Unitec EX215-040UB Box Wrench Extension, Copper Beryllium, 1-5/8"

Product Description
C.S. Unitec EX215-040UB Box Wrench Extension, Copper Beryllium, 1-5/8"



Features:
  • 12 point, box wrench for use with extension (part # EX216)
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size1-5/8 in

Product Details

Opening TypeBox
Manufacturers Part NumberEX215-040UB
ColorCopper
BrandC.S. Unitec