C.S. Unitec EX201B-200UB 12 Point Striking Box Wrench, Copper Beryllium, 3-7/8" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX201F-032UA 12 Point Offset Striking Box Wrench, Aluminum Bronze, 1-7/8" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX201-29B 12 Point Single Box Wrench, Copper Beryllium, 29mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life Straight handle design resists springing while allowing the fastener to turn more easily Williams® expanded line of offset striking face wrenches, up to 4-5/8", provides the most extensive line on the market Specifically engineered to hold up under the most rigorous industrial use
Features: When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it's way 12 points designed to perfectly fit the nut on the tool Opening size: 2-3/8" Total length: 14-51/64" Outer Diameter: 4-7/64" Head Depth: 1-31/64" Zinc Phosphate Finish