- 25° offset handle clears obstructions that flat handle wrenches cannot
- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long "bolt-through" applications
- Our most rugged, high torque capacity ratchet
Williams® 25° Reversible Offset Ratcheting Box Wrench, 12 Points, 1/2" x 9/16" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 |
| Weight | 0.3 lbs |
| Size | 1/2 x 9/16 in |
| Opening Size | 1/2 x 9/16 in |
Product Details
| Type | Ratcheting Box Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Double Box |
| Points | 12 |
| Socket/Wrench Points | 12 |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWRBO-1618 |
| Brand | Williams |