Crowfoot wrenches are professional quality, made of high grade steel. Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener.
C.S. Unitec EX205S-030UA Open Ended Construction Wrench W/Pin, Aluminum Bronze, 15/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
C.S. Unitec EX205S-005UA Open End Construction Wrench W/Pin, Aluminum Bronze, 11/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards