The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX206-KIT A Combination Wrench Kit, Aluminum Bronze, 7 Pieces Features: 7 piece combination wrench kit Sizes range from 3/8" - 7/8" Non-sparking for use in hazardous areas Part # and dimensions laser engraved for easy identification Made from aluminum bronze